Zoro Homepage

Tube Cap, 1 in, Press Fit, Copper, 300 psi Pressure

  • Mfr # XPRCAP1

  • Zoro # G216250043


product price: $15.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPRCAP1
Zoro #
G216250043
UPC #
810053460313
Country of Origin
China

Description

Copper Press Fittings are NSF listed, lead free and feature an EPDM O-ring to ensure a clean, leak-free seal. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without flame, solder or flux. Each press fitting comes standard with leak-before-press technology to easily identify a fitting that has not been pressed. Connection can be made in wet conditions reducing project downtime.

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.