Tube Cap
- Mfr # 10005174
- Zoro # G825074566
product price:Â
$
39.79
/ea
Key Features
Includes Center Stop
No Center Stop
Compatible Copper Tube Size
1 1/2 in
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Outer Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10005174
- Zoro #
- G825074566
- UPC #
- 683264051744
- Country of Origin
- Viet Nam
- Includes Center Stop
- No Center Stop
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Connection Type
- Press-fit
- Finish
- Milled
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Application
- Compression, Climate Control, Personal Care
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Cap
- O-Ring Material
- EPDM
Dimensions
- Compatible Copper Tube Size
- 1 1/2 in
- Compatible Tube Outer Diameter
- 1 1/2 in
- Overall Length
- 1 5/8 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 1 1/2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 5/8 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.