Tube Cap
- Mfr # 10015172
- Zoro # G225074432
product price:Â
$
25.69
/ea
Key Features
Operating Pressure - Maximum
300 psi
Compatible Tube Outer Diameter
1 1/4 in
Fitting Material
Copper
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015172
- Zoro #
- G225074432
- UPC #
- 683264151727
- Country of Origin
- China
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Item
- Crimp Cap
- Fitting Connection Type
- Press-fit
- Includes Center Stop
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C12200
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Fitting Features
- Rigid
- Application
- Compression, Climate Control, Personal Care
Dimensions
- Compatible Tube Outer Diameter
- 1 1/4 in
- Compatible Copper Tube Size
- 1 1/4 in
- Overall Length
- 1 3/8 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 1 1/4 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 3/8 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.