1001507690 Degrees Street Elbow
- Mfr # 10015076
- Zoro # G125074570
product price:Â
$
76.59
/ea
Key Features
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Copper Tube Size
2 in
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015076
- Zoro #
- G125074570
- UPC #
- 683264150768
- Country of Origin
- Viet Nam
- Fitting Side 2 Connection Type
- FTG
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Elbow
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Finish
- Milled
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- For Media Type
- Non-Potable Water, Potable Water
- Application
- Sprinkler, Climate Control
Dimensions
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Overall Length
- 5 9/16 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 9/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.