Shop APOLLO
See all product information
Create Account
Union - Dielectric
- Mfr # 10077926
- Zoro # G124223931
product price:Â
$
91.69
/ea
Key Features
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Copper Tube Size
1 in
Compatible Tube Material
Copper
Overall Length
2 7/16 in
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077926
- Zoro #
- G124223931
- UPC #
- 683264779266
- Country of Origin
- United States
- Item
- Crimp Union
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Cooling, Climate Control, Vacuum
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Union
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Standards
- ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 2 Connection Type
- FNPT
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Finish
- Milled
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C11000
- Color
- Copper, Gray
- Resistance Properties
- Corrosion-Resistant
- Wire Color
- Copper, Gray
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 2 7/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Center-to-End 2 Length
- 1 1/8 in
- Center-to-End 1 Length
- 1 11/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Crimp Union, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C11000, O-Ring Material EPDM, Overall Length 2 7/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Gray, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.