Adapter - Female
- Mfr # 10075756
- Zoro # G824223859
product price:Â
$
40.95
/ea
Key Features
Compatible Tube Material
Copper
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Operating Pressure - Maximum
300 psi
Center-to-End 1 Length
1 5/16 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075756
- Zoro #
- G824223859
- UPC #
- 683264757561
- Country of Origin
- United States
- Item
- Crimp Adapter
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Connector Type
- Adapter
- Color
- Brass
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C27451
- Fitting Side 2 Connection Type
- FNPT
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Brass
- Wire Color
- Brass
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Center-to-End 1 Length
- 1 5/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Overall Length
- 1 29/32 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Center-to-End 2 Length
- 19/32 in
- Wire Rope Length
- 1 29/32 in
- Length
- 1 29/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 29/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.