Zoro Homepage

Vacuum Breaker, 3/8 In., FNPT, 125 psi

  • Mfr # 38LF10201

  • Zoro # G5300617


product price: $56.19
/ea

Key Features

Body Material
Lead Free Bronze
Size
3/8"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38LF10201
Zoro #
G5300617
UPC #
670750843082
Country of Origin
United States

Dimensions

Size
3/8"
Height
2-3/8"
Width
1-13/16"
Pipe Size
3/8"
Overall Length
2.38 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Description

Vacuum Breaker, Size 3/8 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2 3/8 in, Width 1 13/16 in, Standards ASSE 1001-2008, NSF/ANSI 372, Compliance NSF/ANSI 372, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.