Zoro Homepage

Valve

  • Mfr # 6110601PR

  • Zoro # G616049506


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2 1/8 in
Body Material
Bronze
Spring Material
Stainless Steel
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110601PR
Zoro #
G616049506
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2 1/8 in
Overall Length
9.5 in
Connection Size - Side 2
1 1/4 in
Height - Overall
5 5/8 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Body Material
Bronze
Spring Material
Stainless Steel
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Seat Material
Bronze
Item
Check Valve
Cracking Pressure
0.5 psig
Valve Body Style
Inline
Valve Series
61
Connection Type - Side 2
Press
Check Mechanism
Ball
For Media
Cooling, Heating, Steam
Connection Type - Side 1
Press
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
125 psi
Check Mechanism Material
RPTFE
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
400 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female

Description

Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.