This item is Discontinued.

Apollo Valves 1-1/4" Socket Carbon Steel Fire Safe Ball Valve Inline 83B24624

1-1/4" Socket Carbon Steel Fire Safe Ball Valve Inline (Discontinued)

  • Mfr # 83B24624
  • Zoro # G6778764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83B24624
Zoro #
G6778764
UPC #
670750088667
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
8.90 in

Details

Body Material
Carbon Steel
Body Style
Inline
Standards
ASME B16.34
Ball Valve Basic Body Material
Carbon Steel
Stem Material
316 Stainless Steel
Max. Steam Pressure
250 psi WSP
Max. Pressure
1480 psi CWP
Body Seal Material
Graphite
Features
Graphite Packing
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 500 Degrees F
Item
Fire Safe Ball Valve
Valve Structure
3-Piece
Ball Valve Product Group
Manual
Seat Material
TFM(TM)
Handle Type
Locking Lever
Ball Material
316 stainless steel
Handle Material
300 Stainless Steel
Port
Full
Compliance
ISO 9001
Connection Type
Socket x Socket
Connection
Socket
Type
Three Piece, Locking Handle
Material of Construction
Carbon Steel
Sub-Category
Steel Ball Valves

Description

Fire Safe Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1 1/4 in, Connection Type Socket x Socket, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.