Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Bronze Dual Check Valve

  • Mfr # 4ALF3A55A

  • Zoro # G3880661


product price: $72.79
/ea

Key Features

Pipe Size
1"
Hex Size
1"
Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF3A55A
Zoro #
G3880661
UPC #
670750497162
Country of Origin
China

Dimensions

Pipe Size
1"
Hex Size
1"
Width
1 1/2 in
Pipe or Tube Size - Check Valves
1 in
Overall Height
2 in
Length
4 3/8 in
Overall Length
4.38 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Overall Width
1.5 in
Nominal Valve Size
1 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Compliance
ASSE 1024, CSA B64.6
Seat Material
Buna N
Min. Temp. - Valves
33 Degrees F
Max. Pressure
175 psi
Max. Water Pressure - Valves
175 psi
Item
Dual Check Valve
Mechanism and Body Design
Inline
Cracking Pressure - Check Valves
2.0 psi
Flow Design
Dual
Seat Material - Check Valves
Buna-N
Spring Material
Stainless Steel
Item - Check Valves
Check Valve
Seal Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal
Cracking Pressure
2 psi
Application - Valves
General Purpose
Standards
ASSE 1024, CSA B64.6
Max. Steam Pressure - Valves
125 psi WSP
Spring Material - Check Valves
Stainless Steel
Mounting Position
Horizontal
Max. Water Pressure
175 psi
Sub-Category
Bronze
Max. Temp. - Valves
180 Degrees F
Body Material - Valves
Bronze
Material of Construction
Lead Free Bronze
Connection Type - Check Valves
FNPT x FNPT
Seal Material
EPDM
Flow
24 gpm
Mounting Orientation
Horizontal
Operating Temperature - Minimum
33 Degrees F
For Media
Carbonated Beverages, Water
Connection Gender - Side 1
Female
Field Testable
Not Field Testable
Maximum Pressure - Operating
175 psi
Manufacturer Warranty
5 yr
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Includes Freeze Protection
No Freeze Protection
Connection Type - Side 2
NPT
Includes Atmospheric Vent
No Atmospheric Vent
Operating Temperature - Maximum
180 Degrees F
Check Mechanism Material
Acetal
Hazard Protection Level
Low Health Hazard
Valve Series
4A

Description

Dual Check Valve, Size 1 In., Body Material Bronze, Max. Temp. 180 Degrees F, Width 1 1/2 in, Length 4 3/8 in, Standards ASSE 1003, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1024, CSA B64.6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.