Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Socket Carbon Steel Ball Valve Inline

  • Mfr # 83B24501

  • Zoro # G2800716


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83B24501
Zoro #
G2800716
UPC #
670750060649
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.19 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
4.8 in
Connection Size - Side 1
1 in
Handle Length
6.53 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Steam
Connection Type
Socket x Socket
Item
Ball Valve
Features
Enclosed Fasteners
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 500 Degrees F
Stem Material
316 Stainless Steel
Seat Material
TFM(TM)
Handle Type
Lever
Body Material
Carbon Steel
Max. Pressure
1,480 PSI CWP
Standards
ARRA Compliant, ASTM A216 WCB, CE Listed, CRN, CSA B356
Handle Material
300 Stainless Steel
Ball Valve Product Group
Manual
Compliance
ISO 9001
Seal Material
PTFE
Special Features
Drain Port
Type
Three Piece
Connection Type - Side 2
Sweat
Connection Gender - Side 1
Female
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Yellow
Color - Valve Body
Gray
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
250 PSI WSP
Vacuum Service Rating
29 in Hg
Connection Type - Side 1
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
68
Pipe Schedule Compatibility
Schedule 40
Valve Series
83

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Steam, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,480 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.