Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 1/2 in FNPT x 1/2 in FNPT x 1/2 in FNPT, Standard Port, 400 psi CWP, Bronze

  • Mfr # 7060301

  • Zoro # G2889643


product price: $40.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7060301
Zoro #
G2889643
UPC #
670750673375
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.75 in
Outlet Connection Size - Side 1
1/2 in
Handle Height
1.75 in
Outlet Connection Size - Side 2
1/2 in
Inlet Connection Height
1.18 in
Nominal Valve Size
1/2 in
Handle Length
3.88 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Handle Material
Zinc Plated Steel with Vinyl Grip
Compliance
ISO 9001
Features
3-Way Diverter
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 450 Degrees F
Body Material
Bronze
Handle Type
Lever
Max. Pressure
400 PSI CWP
Seat Material
RPTFE
Stem Material
Brass
Stem Type
Blowout Proof
Seal Material
PTFE
Type
Two Piece, Three Way
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
500 Degrees F
Flow Pattern
L Flow
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
0.03
Outlet Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 2
NPT
Included Mounting
Drilled and Tapped Mounting Pad
Color - Valve Body
Bronze
Valve Series
70
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

The Apollo 70-600 Series standard port 3-Way Diversion valve is ideal for making tank selection and fluid transfers simpler. Manufactured with proven ASTM Materials in the US.


•Adjustable Packing Gland
•Blowout-Proof Stem Design
•RPTFE Seats and Stuffing Box Ring
•Drilled and Tapped Mounting Pad

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.