Shop HOKE

7600 Series 3-Way Switching Ball Valves - 1/4in Tube All Ports, 2000 PSI, 0 Deg. To 350 Deg. F

  • Mfr # 7654G4Y

  • Zoro # G016507132


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Overall Length
4 in / 102 mm
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Overall Height
5.2500 in / 134 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7654G4Y
Zoro #
G016507132
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in / 102 mm
Overall Height
5.2500 in / 134 mm

Details

Ball Material
316 Stainless Steel
Item
Selectomite 7654 Series
Temp. Range
0 to +350 ºF / -18 to +177 ºC

Description

3-way Trunnion ValvesDeveloped for high pressure, side-loading applications, the 316 stainless steel trunnion issupported and held securely in position by two composite bearings. Encapsulated Nylatronseats provide a positive seal, resulting in leak-tight sealing between all ports to 6000 psigdifferential, reducing operating torque and increasing cycle life. The handle points to the sideport in use; when perpendicular to the side ports, it indicates the shutoff position.Typical ApplicationsCompressed natural gas dispensingInstrument air linesSampling systems2-way gauge readout of line pressureDown hole control systems on off shore drilling platforms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.