Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Bronze Ball Valve Inline Single Union

  • Mfr # 7030101

  • Zoro # G2613301


product price: $33.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline Single Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7030101
Zoro #
G2613301
UPC #
670750669071
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.93 in
Connection Size - Side 1
1/4 in
Handle Height
1.75 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Handle Length
3.87 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline Single Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT UNION x FNPT BALL VALVE
Item
Ball Valve
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Stem Material
Brass
Features
Heavy Pattern Construction
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Type
Lever
Handle Material
Zinc Plated Steel with Vinyl Grip
Max. Pressure
600 PSI CWP
Body Material
Bronze
Seat Material
RPTFE
Compliance
MSS SP-110
Seal Material
PTFE
Type
Two Piece, Union End
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Body
Bronze
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female
Operating Temperature - Maximum
500 Degrees F
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.