7100 Series 3-Way Switching Ball Valves - 1/4in FNPT All Ports, 500 PSI, -40 Deg. To 350 Deg. F
- Mfr # 7165F4B
- Zoro # G316507276
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Overall Height
3.5833 in / 68 mm
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Overall Length
3 in / 76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7165F4B
- Zoro #
- G316507276
- UPC #
- -
- Country of Origin
- United States
- Ball Material
- Brass
- Item
- Selectomite 71 and 76 Series - 3-way Ball Valves
- Temp. Range
- -40 to +350 ºF / -40 to +177 ºC
Dimensions
- Overall Height
- 3.5833 in / 68 mm
- Overall Length
- 3 in / 76 mm
Description
3-way Ball Valves Selectomite 3-way ball valves use 180 degrees operation for diverting flow from one line to another. The handle points to the side port in use; when perpendicular to the side ports, it indicates the shutoff position. Typical ApplicationsInstrument air linesSampling systems2-way gauge readout of line pressureManual cylinder actuation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.