Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT x MNPT Bronze Ball Valve Inline

  • Mfr # 70LF80401

  • Zoro # G6141091


product price: $52.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70LF80401
Zoro #
G6141091
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.87 in
Handle Length
4.87 in
Handle Height
2.21 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Features
Lead-Free Ball Vlave with Standard Handle
Stem Type
Blowout Proof
Body Material
Bronze
Compliance
MSS SP-110
Stem Material
PTFE
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Seat Material
RPTFE
Handle Type
Lever
Handle Material
Zinc Plated Steel
Seal Material
RPTFE
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
425 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.