This item is Discontinued.

Apollo Valves 3/4" Sweat Bronze Ball Valve Inline 77CLF24401

3/4" Sweat Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77CLF24401
  • Zoro # G5274412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77CLF24401
Zoro #
G5274412
UPC #
670750430541
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Tube Size
3/4 in
Overall Length
3.03 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Ball Valve Basic Body Material
Bronze
Valve Structure
2-Piece
Features
White Grip, and Blue Hang Tag
Ball Material
316 Stainless Steel
Item
Ball Valve
Seat Material
MPTFE
Compliance
ISO 9001
Port
Full
Max. Pressure
600 psi CWP
Handle Material
Zinc Plated Steel with Vinyl Grip
Standards
NSF 61-8
Max. Steam Pressure
150 PSI WSP
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Connection Type
Sweat x Sweat
Body Seal Material
HPTFE
Ball Valve Product Group
Manual
Seal Material
HPTFE
Type
Two Piece
Sub-Category
Bronze Ball Valves
Material of Construction
Lead Free Bronze

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material HPTFE, Seat Material MPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.