Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Bronze Ball Valve Inline

  • Mfr # 75-102-41

  • Zoro # G2881286


product price: $59.55
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-102-41
Zoro #
G2881286
UPC #
670750691003
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.22 in
Connection Size - Side 2
3/8 in
Handle Length
2.87 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
RPTFE
Temp. Range
50 Degrees to 200 Degrees F
Compliance
MSS SP-110
Stem Material
Brass
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
Zinc Plated Steel with Vinyl Grip
Body Material
Bronze
Features
May be Padlocked Open or Closed and includes Auto-Drain
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Standards
ASTM B584-C84400, CRN
Seal Material
PTFE
Type
Two Piece, Auto Drain Locking Handle
Connection Gender - Side 1
Female
Operating Temperature - Minimum
50 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Handle - Locking
Locking
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
0.01
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Color - Valve Body
Bronze
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
75

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.