Zoro Homepage

3/8" NPT Lead Free Bronze Dual Check Valve

  • Mfr # 4NLF3A22A

  • Zoro # G5151605


product price: $67.45
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Min. Temp. - Valves
33 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NLF3A22A
Zoro #
G5151605
UPC #
670750509858
Country of Origin
China

Dimensions

Pipe Size
3/8"
Length
3.32"
Pipe or Tube Size - Check Valves
3/8"
Width
1.88"
Overall Height
1.88 in
Overall Length
3.32 in
Pipe or Tube Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Overall Width
1.88 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Min. Temp. - Valves
33 Degrees F
Application - Valves
General Purpose
Flow Design
Dual
Item
Dual Check Valve
Material of Construction
Lead Free Bronze
Standards
ASSE 1024, NSF 372
Compliance
NSF 372
Max. Water Pressure
175 psi
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Max. Steam Pressure - Valves
125 psi WSP
Max. Pressure
175 psi
Seat Material - Check Valves
Buna-N
Seal Material - Check Valves
EPDM
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
175 psi
Mechanism and Body Design
Inline
Body Material - Valves
Bronze
Mounting Orientation - Check Valves
Horizontal
Max. Temp. - Valves
180 Degrees F
Cracking Pressure
2 psi
Spring Material
Stainless Steel
Seat Material
Buna-N, EPDM
Flow
12.5 gpm
Seal Material
EPDM
Mounting Orientation
Horizontal
Check Mechanism Material
Acetal
Connection Type - Side 2
NPT
For Media
Water
Includes Freeze Protection
No Freeze Protection
Field Testable
Not Field Testable
Includes Atmospheric Vent
No Atmospheric Vent
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Valve Series
4N

Description

Dual Check Valve, Size 3/8 In., Connection NPT, Body Material Bronze, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Length 3 5/16 in, Standards ASSE, CSA, ISO, Compliance NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.