This item is Discontinued.

Apollo Valves 3/8" Sweat Bronze Ball Valve Inline 8220201

3/8" Sweat Bronze Ball Valve Inline (Discontinued)

  • Mfr # 8220201
  • Zoro # G2589684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8220201
Zoro #
G2589684
UPC #
670750726750
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Tube Size
3/8 in
Overall Length
4.16 in

Details

Body Material
Bronze B584
Body Style
Inline
Temp. Range
-20 Degrees to 450 Degrees F
Valve Structure
3-Piece
Port
Full
Body Seal Material
RPTFE
Max. Pressure
600 psi CWP
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Stem Material
Brass
Max. Steam Pressure
150 psi WSP
Item
Ball Valve
Connection Type
Sweat x Sweat
Handle Material
Zinc Plated Steel with Vinyl Grip
Handle Type
Lever
Ball Material
Chrome Plated Bronze
Standards
MSS-SP-110
Compliance
ISO 9001
Ball Valve Basic Body Material
Bronze
Seat Material
RPTFE
Features
In-Line Repairable
Seal Material
RPTFE
Type
Three Piece
Connection
Solder
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Bronze, Handle Type Lever, Seal Material RPTFE, Seat Material RPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.