3/8in. NPT Ball Valve, Color: Bronze, 3WAY

  • Mfr # 70-602-01

  • Zoro # G911332334


product price: $64.65
/ea

Key Features

Body Style
Straight
Ball Port Style
Standard
Valve Ways
3-Way
Valve Structure
2 Piece
Pipe Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-602-01
Zoro #
G911332334
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"

Details

Body Style
Straight
Ball Port Style
Standard
Valve Ways
3-Way
Valve Structure
2 Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.