This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 1-1/4" 77CLF-106-01

Bronze Ball Valve Inline 1-1/4" (Discontinued)

  • Mfr # 77CLF-106-01
  • Zoro # G3179136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77CLF-106-01
Zoro #
G3179136
UPC #
670750508479
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.16 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Max. Steam Pressure
150 PSI WSP
Seat Material
MPTFE
Standards
ANSI, NSF 61
Max. Pressure
600 psi CWP
Ball Valve Basic Body Material
Bronze
Body Seal Material
MPTFE
Handle Material
Zinc Plated Steel with Vinyl Grip
Stem Type
Blowout Proof
Valve Structure
2-Piece
Item
Ball Valve
Features
White Grip and Blue Hang Tag
Port
Full
Connection Type
FNPT x FNPT
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Ball Material
Chrome Plated Brass
Compliance
ISO 9001
Stem Material
C27450LF Brass
Seal Material
MPTFE
Type
Two Piece
Connection
FNPT
Material of Construction
Low Lead Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material C27450LF Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.