This item is Discontinued.

No Product Image Available

Bronze Ball Valve Inline 1-1/4" (Discontinued)

  • Mfr # 77CLF20601
  • Zoro # G6098531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF20601
Zoro #
G6098531
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Compliance
MSS SP-110
Connection Type
Solder x Solder
Temp. Range
-20 Degrees to 450 Degrees F
Valve Structure
2-Piece
Seat Material
MPTFE
Ball Valve Product Group
Manual
Ball Material
Chrome Plated Brass
Max. Steam Pressure
150 psi SWP
Handle Type
Lever
Max. Pressure
600 psi CWP
Port
Full
Handle Material
Zinc Plated Steel
Ball Valve Basic Body Material
Bronze
Stem Material
Lead-Free Brass
Standards
NSF 61- G, NSF 372
Item
Ball Valve
Features
Lead-Free Ball Valve with Distinctive White Handle Grip and Blue Lead Free Hang Tag
Stem Type
Blowout Proof
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seat Material MPTFE, Stem Material Lead-Free Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.