This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 1-1/4" 77CLF24601

Bronze Ball Valve Inline 1-1/4" (Discontinued)

  • Mfr # 77CLF24601
  • Zoro # G5192415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77CLF24601
Zoro #
G5192415
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Tube Size
1 1/4 in
Overall Length
4.44 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Connection Type
Sweat x Sweat
Max. Steam Pressure
150 PSI WSP
Ball Valve Basic Body Material
Bronze
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Port
Full
Standards
NSF 61-8
Temp. Range
-20 Degrees to 450 Degrees F
Ball Material
316 Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Body Seal Material
HPTFE
Seat Material
MPTFE
Max. Pressure
600 psi CWP
Handle Material
Zinc-Plated Steel with Vinyl Grip
Valve Structure
2 Piece
Item
Ball Valve
Features
White Grip, and Blue Hang Tag
Compliance
ISO 9001
Seal Material
HPTFE
Type
Two Piece
Material of Construction
Lead Free Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material HPTFE, Seat Material MPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.