This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 3/4" 77C10401

Bronze Ball Valve Inline 3/4" (Discontinued)

  • Mfr # 77C10401
  • Zoro # G2916724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77C10401
Zoro #
G2916724
UPC #
670750581632
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
2.5 in

Details

Body Material
Bronze B584
Body Style
Inline
Stem Type
Blowout Proof
Stem Material
Brass
Port
Full
Features
Contractor Series
Compliance
IAPMO, ISO 9001
Standards
ASTM B16, MSS-SP-110
Connection Type
FNPT x FNPT
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
600 psi CWP
Valve Structure
2-Piece
Max. Steam Pressure
150 PSI WSP
Ball Material
Chrome Plated Brass
Seat Material
MPTFE
Ball Valve Basic Body Material
Bronze
Handle Type
Lever
Item
Ball Valve
Handle Material
Zinc Plated Steel with Vinyl Grip
Body Seal Material
MPTFE
Seal Material
MPTFE
Type
Two Piece
Connection
FNPT
Material of Construction
Cast Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.