Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve Assembly, Size 1 In.

  • Mfr # 4ALF105A2F

  • Zoro # G5151596


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
3 1/4 in
Pipe Size
1"
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF105A2F
Zoro #
G5151596
UPC #
670750109324
Country of Origin
United States

Dimensions

Width
3 1/4 in
Pipe Size
1"
Height
4 in
Size
1 in
Length
14 5/8 in
Overall Height
4 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Check Valve Length
9 1/2 in
Overall Length
14.63 in
Connection Size - Side 1
1 in
Overall Width
3.25 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Connection
FNPT
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Series
Apollo 4ALF-100
Standards
CSA, IAPMO, Meets USC
Material of Construction
Lead-Free Bronze
Spring Material
Stainless Steel
Flow
75 gpm
Includes
No Items
Seat Material
Silicone
Mounting Orientation
Horizontal, Vertical
Includes Atmospheric Vent
No Atmospheric Vent
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Handle Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Connection Type - Side 1
NPT
Check Mechanism Material
Glass-Filled PPO
Connection Gender - Side 1
Female
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Manufacturer Warranty
5 yr
Number of Test Ports
4
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Double Check Assembly (DC)
Valve Series
4A

Description

Double Check Valve Assembly, Series Apollo 4ALF-100, Size 1 In., Connection FNPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3-1/4 In., Length 14-5/8 In., Height 4 In., Standards Meets USC, IAPMO, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.