Zoro Homepage

Globe Valve, 3/8 In., FNPT, 100 Deg F

  • Mfr # 60B10224

  • Zoro # G4400392


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/8"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B10224
Zoro #
G4400392
UPC #
670750601279
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/8"
Inlet to Outlet Length - Valves
2 1/4 in
Connection Size - Side 2
3/8 in
Overall Length
2.25 in
Handle Height
3.41 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Cross
Max. Fluid Temp. - Valves
100 Degrees F
Seal Material
Graphite
Max. Fluid Pressure - Valves
10,000 psi
Bonnet Style
Hub
Compliance
NACE MR0175(ED 2000)&MR0103(2012)
Wedge Material
316 Stainless Steel
Handle Type
Cross
Max. Steam Pressure - Valves
Not Rated
Item
Globe Valve
Handle Material
Malleable Iron
Stem Material
Stainless Steel
Standards
MSS SP-99 & SP-105, NACE MR0175(ED 2000)&MR0103(2012)
Max. Air Pressure
10,000 psig @ 600 Degrees F
Body Material
Carbon Steel
Top of Handle to Inlet Center - Valves
3 13/32 in
Max. Air Temp.
-50 Degrees to 1000 Degrees F
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Bonnet Material
Carbon Steel
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
0.9
Connection Gender - Side 2
Female
Disc Material
316 Stainless Steel
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Operating
10,000 psig
Connection Gender - Side 1
Female
For Media
Air, Fluids, Gas
Connection Type - Side 2
NPT
Manufacturer Warranty
5 yr
Globe Valve Type
Z-Body
Valve Series
60B-100

Description

Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.