Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 77F14A01

  • Zoro # G910871643


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77F14A01
Zoro #
G910871643
UPC #
670750975080
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
7.65 in
Handle Height
5.67 in
Connection Size - Side 1
4 in
Handle Length
14.78 in
Connection Size - Side 2
4 in
Ball Opening Size
4.5 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CSA B356
Body Material
Brass
Seal Material
RPTFE
Stem Material
316 Stainless Steel
Handle Type
Lever
Handle Material
Plated Steel, PVC
Seat Material
RPTFE
Max. Pressure
400 PSI
Stem Type
Blowout Resistant
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Operating Temperature - Maximum
400 Degrees F
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Body
Bronze
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.