Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77W103HCA

  • Zoro # G210871633


product price: $38.99
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W103HCA
Zoro #
G210871633
UPC #
191988005580
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.7 in
Handle Height
1.71 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.63 in
Handle Length
3.75 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Sweat
Item
Manual Two-Way Ball Valve
Handle Material
Plated Steel, PVC
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA)
Seal Material
EPDM
Stem Material
Brass
Handle Type
Lever
Stem Type
Adjustable
Max. Pressure
300 PSI
Seat Material
PTFE
Body Material
Bronze
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
Operating Temperature - Maximum
250 Degrees F
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.