Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77W104HCA

  • Zoro # G110871641


product price: $53.19
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W104HCA
Zoro #
G110871641
UPC #
191988005597
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.11 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.88 in
Handle Height
1.91 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Length
3.75 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Hose
Item
Manual Two-Way Ball Valve
Body Material
Bronze
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA)
Max. Pressure
300 PSI
Stem Type
Adjustable
Features
100% Factory Tested, Adjustable Stem Packing, Fast, Reliable, Economical Press Installation, Leak Before Press Technology, Press x 3/4 in-11.5 NH
Seal Material
EPDM
Stem Material
Brass
Compliance
ARRA
Seat Material
PTFE
Handle Material
Plated Steel, PVC
Handle Type
Lever
Temp. Range
250 Degrees F
Connection Gender - Side 2
Male
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
GHT
Operating Temperature - Minimum
250 Degrees F
Connection Type - Side 1
Press
Color - Valve Handle
Yellow
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.