Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77F24001

  • Zoro # G010871635


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77F24001
Zoro #
G010871635
UPC #
670750989445
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
8.15 in
Connection Size - Side 2
3 in
Handle Height
5.02 in
Handle Length
9.92 in
Ball Opening Size
3.13 in
Connection Size - Side 1
3 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Handle Type
Lever
Seat Material
RPTFE
Handle Material
Plated Steel, PVC
Body Material
Brass
Stem Material
316 Stainless Steel
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA)
Seal Material
RPTFE
Max. Pressure
400 PSI
Color - Valve Handle
Yellow
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Vented Ball Valve
Vented
Operating Temperature - Minimum
0 Degrees F
Color - Valve Body
Bronze
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.