Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Two-Way Ball Valve, 1 1/2 in Sz, CS

  • Mfr # 73A1072427

  • Zoro # G611853795


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A1072427
Zoro #
G611853795
UPC #
670750308345
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
3.2 in
Connection Size - Side 2
1 1/2 in
Ball Opening Size
1.25 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Seat Material
RPTFE
Handle Material
Stainless Steel
Body Material
Carbon Steel
Standards
American Iron and Steel (AIS), Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Max. Pressure
1,500 PSI
Seal Material
PTFE
Stem Material
316 Stainless Steel
Stem Type
Adjustable
Operating Temperature - Maximum
550 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Color - Valve Body
Black
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
Coefficient of Volume (Cv)
84
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 PSI
Color - Valve Handle
Yellow
Valve Series
73a

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.