Zoro Homepage

Mixing Valve, 125 PSI, 3/8 in Inlet Size

  • Mfr # 34DLF402B1

  • Zoro # G510070187


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
0.25 to 3.3 gpm
Inlet Type
Compression
Temp. Range
80 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DLF402B1
Zoro #
G510070187
UPC #
191988015398
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Overall Length
6 1/2 in
Outlet Size
3/8 in
Overall Width
2 11/50 in
Overall Height
5 5/8 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Cold
3/8 in

Details

Item
Mixing Valve
Outlet Type
Compression
Flow Rate
0.25 to 3.3 gpm
Inlet Type
Compression
Temp. Range
80 Degrees to 120 Degrees F
Standards
NSF
For Use With
Single Fixture Temperature Control
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Includes
Cold Water Bypass, Integral Mounting Pad, Strainers
Body Material
Brass
Compliance
ARRA, ASME 112.1070-2015, ASSE 1070-2015, CSA Certified B125.70-2015
Inlet Temperature (Cold)
38 Degrees to 80 Degrees F
Max. Pressure
125 psi
Inlet Connection Type - Cold
Compression
Operating Temperature - Maximum Outlet
120 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Connection Type - Hot
Compression
Outlet Connection Type
Compression
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Temperature - Minimum Cold
38 Degrees F
Operating Temperature - Minimum Outlet
80 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Hot
120 Degrees F

Description

Mixing Valve, Body Material Brass, Flow Rate 0.25 to 3.3 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 5 5/8 in, Overall Width 2 11/50 in, Inlet Temperature (Cold) 38 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Single Fixture Temperature Control, Includes Cold Water Bypass, Integral Mounting Pad, Strainers, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.