Zoro Homepage

Valves PEXA Pipe Tubing, 34 in, Opaque, 5 ft L

  • Mfr # EPPW534

  • Zoro # G507711291


product price: $9.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPPW534
Zoro #
G507711291
UPC #
670750843143
Country of Origin
China

Description

PEXA tubing is crosslinked, highdensity polyethylene All Apollo Expansion PEX is opaque in color and ensures easy identification of hot, cold and main water lines through different colored print lines Apollo Expansion PEX pipe is produced using the highpressure peroxide method for crosslinked polyethylene PEXa in accordance with ASTM F876, F877, CSA B1375 and PPI TR3 and is certified to NSF 1461 standards Apollo Expansion PEX pipe also meets the requirements of ASTM F2023 for chlorine resistance Apollo Expansion PEX pipe is manufactured using a quality management system which has been certified to the latest version of ISO 9001 Use of Apollo Expansion PEX pipe in heating systems requires corrosion protection andor isolation by using a heat exchanger or nonferrous components throughout the system

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.