Zoro Homepage

Pressure Reducing Valves, VLV, PRESS RED, 3/4in. , 36C100 SER,

  • Mfr # 36C-104-01

  • Zoro # G811335145


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/4 in
Connection Type
FNPT x FNPT
Material
Bronze
Length
9-1/2 in
Standards
ASTM B584-C84400; ASTM B16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36C-104-01
Zoro #
G811335145
UPC #
-
Country of Origin
United States

Dimensions

Port Size
3/4 in
Length
9-1/2 in
Height
5.62 in

Details

Connection Type
FNPT x FNPT
Material
Bronze
Standards
ASTM B584-C84400; ASTM B16
Application
Heating, Cooling
Series
36

Description

Compact corrosion resistant pressure reducing valves handle supply pressures up to 400 psig; working temperatures to 180 degrees F. All bronze body, corrosion resistant cage, stainless steel strainer and seat. Meets ASSE and CSA standards, listed with IAMPO.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.