Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 4ALF204A2F

  • Zoro # G5298605


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
3-1/8"
Pipe Size
3/4"
Series
Apollo 4ALF-200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF204A2F
Zoro #
G5298605
UPC #
670750111013
Country of Origin
United States

Dimensions

Width
3-1/8"
Pipe Size
3/4"
Height
7-3/8"
Length
12-5/8"
Size
3/4"
Overall Height
7.38 in
Overall Width
3.13 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Length
12.63 in
Check Valve Length
8 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Apollo 4ALF-200
Standards
ASSE 1013, ARRA, CSA B64.4, USC FCCCHR
Max. Pressure
175 psi
Connection
FNPT
Max. Temp.
180 Degrees F
Material of Construction
Lead-Free Bronze
Includes
No Items
Seat Material
Silicone
Flow
40 gpm
Spring Material
Stainless Steel
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Number of Test Ports
4
Includes Flood Protection
No Flood Protection
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Shut-Off Valve Included
Ball Valve
Check Mechanism Material
Glass-Filled PPO
Handle Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Maximum
180 Degrees F
Includes Atmospheric Vent
No Atmospheric Vent
Cracking Pressure
5 psi
Hazard Protection Level
High Health Hazard
Includes Strainer
No Strainer
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal
For Media
Water
Manufacturer Warranty
5 yr
Valve Series
4A

Description

The Apollo model RP4a/RPLF4a lead-free* & non-lead-free series reduced-pressure backflow preventers provide maximum protection against backsiphonage or backpressure from substances that are hazardous to the potable water supply. The top accessed modular check valve cartridges provide captured springs, replaceable seats and reversible silicone seat discs. This made in America assembly features ball valves with stainless steel handles and trim as standard.


•maximum protection against back-pressure/back-siphonage
•modular check valve cartridges w/ easily replaced parts
•reversible/removable chloramine-resistant silicone seats
•low head pressure loss
•top mounted test cocks
•threaded testcock protectors
•internal sensing passage
•modular captured spring relief valve
•lead free option
•standard with full port ball valves with stainless steel handles
•corrosion resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.