Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 Flange by Weld Tee Sch 10 SS316 10 inch
- Mfr # GVWF150-T-10-G-FL-W-S10S6
- Zoro # G612368311
product price:
$
3,188.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
12 in
Application
Groove, Weld, Flange Adapter, For Groove needs
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVWF150-T-10-G-FL-W-S10S6
- Zoro #
- G612368311
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Application
- Groove, Weld, Flange Adapter, For Groove needs
- Finish
- Stainless Steel
Dimensions
- Pipe Fitting Length
- 12 in
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Weld x Flanged 150lb plate Tee: 10" Groove x Flange x Weld 10 SS316
- •Groove x Weld x Flanged 150lb plate Tee: 10" Groove x Flange x Weld Sch 10 Stainless Steel
- •Groove x Weld x Flanged 150lb plate 10" Groove x Flange x Weld Sch 10 SS316
- •Groove x Weld x Flanged 150lb plate Tee Adapter: 10" Groove x Flange x Weld Sch 10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.