Zoro Homepage

STAINLESS STEEL LEVER & NUT, 94ALF SER

  • Mfr # W235300S

  • Zoro # G410997836


product price: $6.49
/ea

Key Features

Standards
CSA, FM, NSF, UL Listed
Includes
Lever, Nut
Operating Temperature - Minimum
0 Degrees F
Compatible with Series
94ALF-A
Valve Type
Ball Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W235300S
Zoro #
G410997836
UPC #
191988154806
Country of Origin
Switzerland

Details

Item
Valve Accessory
Standards
CSA, FM, NSF, UL Listed
Includes
Lever, Nut
Operating Temperature - Minimum
0 Degrees F
Compatible with Series
94ALF-A
Valve Type
Ball Valves
Product Type
Lever and Stem Nut Kit
Material
Steel
Operating Temperature - Maximum
400 Degrees F
Compatible with Brand
Apollo
Compatible with Manufacturer Model Number
94ALF-A
For Use With Mfr. Model Number
94ALF-A
Compatible Manufacturer Part Number
94ALF-A
Compatible Manufacturer Model Number
94ALF-A
Compatible with Manufacturer Model No.
94ALF-A
Compatible with Mfr. Model No.
94ALF-A
For Use with Mfr Model Number
94ALF-A
Compatible Pump Manufacturer Part Number
94ALF-A
Compatible Mfr. Model Number
94ALF-A

Description

Valve Accessory, Product Type Lever and Stem Nut Kit, Material Steel, Compatible with Series 94ALF-A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Lever, Nut, Compatible with Manufacturer Model Number 94ALF-A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.