Valve, 1/4in. Import, Threaded, 2-Piece, Full Port, NPT, Brass Ball Valve, 600 CWP, CSA, UL, FM

  • Mfr # 94A-101-01

  • Zoro # G811332366


product price:  $18.35
/ea
Sold in multiples of 20 for $367.00

Key Features

Body Style
Straight
Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
1/4"
For Media
Heating, Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94A-101-01
Zoro #
G811332366
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4"
Overall Height
5.62 in
Overall Length
9-1/2 in
Overall Width
6-1/2 in

Details

Body Style
Straight
Ball Port Style
Full Port
Valve Structure
2-Piece
For Media
Heating, Cooling
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
brass
Stem Material
Brass
Color - Valve Body
Brass

Description

Apollo Valve 94A Series Full-Port Brass Ball Valve. The Apollo International 94A forged brass ball valves combine reliable operation with maximum economy. Ideal for plumbing, HVAC and gas service applications. Valves include most pertinent agency approvals. Valve Design Rating: 600 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.