Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VLV, REL, 1.25X1.5", 30PSI, BRZ

  • Mfr # 1061605

  • Zoro # G110865114


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Factory Set Pressure
30 psig
Overall Length
9 1/2 in
Application
Heating
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061605
Zoro #
G110865114
UPC #
670750495069
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Height
5 5/8 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Relief Valve
Factory Set Pressure
30 psig
Application
Heating
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Seat Material
Silicone
BtuH
2,716,000 BtuH
Spring Material
Alloy Steel
ASME Section Code
Section IV
Inlet Connection Gender
Female
For Media
Water
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
160 psi
Operating Pressure - Minimum
15 psi
Operating Temperature - Maximum
249.8 Degrees F
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Product Type
Safety Relief Valve
Outlet Connection Type
NPT

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 30 psig, 2,716,000 BtuH BtuH, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.