Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1 In.

  • Mfr # 36ELF11501T

  • Zoro # G5156462


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Single Union x FNPT Thread
Body Material
LF Bronze, UNS 89836
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36ELF11501T
Zoro #
G5156462
UPC #
670750511257
Country of Origin
United States

Dimensions

Pipe Size
1"
Length
4 5/8 in
Height
6 in
Overall Height
5 5/8 in
Overall Width
4 11/16 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Connection Type
Single Union x FNPT Thread
Body Material
LF Bronze, UNS 89836
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Application
Water
Pressure Adjustment Range
15 to 75 psig
Standards
Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Valve Type
Standard
Preset Pressure Settings
50 psi
Material
Lead Free Bronze
Strainer
No
Connection
Single Union FNPT
Material of Construction
Lead Free Bronze
Factory Set Pressure
60 psi
Seat Material
EPDM
Disc Material
EPDM
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Flow Rate - Continuous Maximum
59 gpm
Operating Pressure - Minimum
15 psi
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi
Inlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Pilot Adjustment - Minimum
15 psi
For Media
Water
Includes Strainer
Strainer Included
Operating Pressure - Maximum
400 psi

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1 In., Single Union NPT X NPT Connection, Max. Working Pressure (PSI) 400, Adjustable Range 15-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 6, Length (In.) 4-63/100, Certification NSF/ANSI 61 SECTION 8 2010 ANNEX F & G CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.