Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1 In.

  • Mfr # 36LF20501PR

  • Zoro # G5273204


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
No Union NPT x Press
Body Material
Bronze
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF20501PR
Zoro #
G5273204
UPC #
670750759697
Country of Origin
United States

Dimensions

Pipe Size
1"
Height
5 29/32 in
Length
6 11/16 in
Overall Height
5 5/8 in
Inlet Connection Size
1 in
Overall Width
6 5/16 in
Outlet Connection Size
1 in

Details

Connection Type
No Union NPT x Press
Body Material
Bronze
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Standards
Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Application
Residential and Commercial Potable Water Distribution Systems
Valve Type
Standard
Material
Lead Free Bronze
Strainer
Yes
Preset Pressure Settings
50 psi
Pressure Adjustment Range
5 to 75 psig
Material of Construction
Low Lead Bronze
Connection
Press
Seat Material
EPDM
Disc Material
EPDM
Factory Set Pressure
50 psi
Operating Pressure - Maximum
299 psi
Pilot Adjustment - Maximum
75 psig
NSF Certifications for Food and Drinking Water
NSF 372
Operating Pressure - Minimum
25 psi
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
Press
Pilot Adjustment - Minimum
25 psig
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Flow Rate - Continuous Maximum
46 gpm
Includes Strainer
Strainer Included
Inlet Connection Type
Press
For Media
Water
Bonnet Material
Bronze

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Bronze, Inlet/Outlet 1 In., Press Connection, Max. Working Pressure (PSI) 250, Adjustable Range 25 to 75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180 Degrees , Height (In.) 5-29/32, Length (In.) 6-11/16, Certification NSF/ANSI 61 (2010) SECTION 8 ANNEX F & G, Standards NSF/ANSI 61-8 2010, ASSE 1003-2009,CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.