Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1/2 In.

  • Mfr # 36ELF12301S

  • Zoro # G5274893


product price: $86.36
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Double Union x Solder
Body Material
LF Bronze, UNS 89836
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36ELF12301S
Zoro #
G5274893
UPC #
670750732003
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Height
6 in
Length
5 1/2 in
Overall Height
5 5/8 in
Inlet Connection Size
1/2 in
Overall Width
5 1/2 in
Outlet Connection Size
1/2 in

Details

Connection Type
Double Union x Solder
Body Material
LF Bronze, UNS 89836
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Strainer
No
Pressure Adjustment Range
15 to 75 psig
Material
Lead Free Bronze
Preset Pressure Settings
50 psi
Standards
Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Valve Type
Standard
Application
Water
Connection
Double Union Solder
Material of Construction
Lead Free Bronze
Flow Rate - Continuous Maximum
36 gpm
Outlet Connection Type
Solder
Disc Material
EPDM
Inlet Connection Type
Solder
Pilot Adjustment - Minimum
15 psig
Pilot Adjustment - Maximum
75 psig
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Maximum
400 psi
Fluid Temperature - Maximum
180 Degrees F
Factory Set Pressure
60 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water
Seat Material
EPDM
Includes Strainer
Strainer Included
Operating Pressure - Minimum
15 psi

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1/2 In., Double Union Solder X SOLDER Connection, Max. Working Pressure (PSI) 400, Adjustable Range 15-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 6, Length (In.) 5-1/2, Certification NSF/ANSI 61 SECTION 8 2010 ANNEX F & G CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.