Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1/2 In.

  • Mfr # 36LF30301

  • Zoro # G5274981


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Single Union Solder x NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF30301
Zoro #
G5274981
UPC #
670750930508
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Height
5 8/9 in
Length
4 57/64 in
Overall Height
5 5/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Overall Width
4 7/8 in

Details

Connection Type
Single Union Solder x NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Material
Lead Free Bronze
Preset Pressure Settings
50 psi
Standards
ASSE 1003, CSA B356, NSF 372,ARRA
Application
Residential and Commercial Potable Water Distribution Systems
Valve Type
Standard
Strainer
No
Pressure Adjustment Range
5 to 75 psig
Connection
FNPT
Material of Construction
Lead Free Bronze
Disc Material
EPDM
Factory Set Pressure
50 psi
Seat Material
EPDM
Pilot Adjustment - Maximum
75 psig
For Media
Water
Pilot Adjustment - Minimum
25 psig
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Minimum
25 psi
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 372
Bonnet Material
Bronze
Flow Rate - Continuous Maximum
20 gpm
Operating Pressure - Maximum
300 psi

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1/2 In., Single Union Solder X NPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 5-8/9, Length (In.) 4-8/9, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.