Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4 In.

  • Mfr # 36LF40401

  • Zoro # G5274622


product price: $121.45
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Double Union NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF40401
Zoro #
G5274622
UPC #
670750930577
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
5 5/8 in
Height
5 8/9 in
Overall Height
5 5/8 in
Inlet Connection Size
3/4 in
Overall Width
5 5/8 in
Outlet Connection Size
3/4 in

Details

Connection Type
Double Union NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Strainer
No
Valve Type
Standard
Preset Pressure Settings
50 psi
Pressure Adjustment Range
5 to 75 psig
Application
Residential and Commercial
Material
Lead Free Bronze
Standards
ASSE 1003, CSA B356, NSF 372,ARRA
Material of Construction
Lead Free Bronze
Connection
Double Union FNPT
Disc Material
EPDM
Factory Set Pressure
50 psi
Seat Material
EPDM
Pilot Adjustment - Minimum
25 psig
Bonnet Material
Bronze
For Media
Water
Outlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 372
Includes Strainer
Strainer Included
Operating Pressure - Minimum
25 psi
Flow Rate - Continuous Maximum
20 gpm
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psig
Operating Pressure - Maximum
300 psi
Fluid Temperature - Maximum
180 Degrees F

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 3/4 In., Double Union NPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 5-8/9, Length (In.) 5-63/100, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.