Zoro Homepage

Water Pressure Reducing Valve, 1 In.

  • Mfr # 36LF20501

  • Zoro # G5274927


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Inlet Size
1"
Connection Type
No Union NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF20501
Zoro #
G5274927
UPC #
670750971587
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet Size
1"
Length
6-3/8"
Height
6-7/8"
Overall Height
5 5/8 in
Overall Width
4 3/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1 In., NPT X NPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 6-8/9, Length (In.) 4-19/50, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.