Water Pressure Reducing Valve, 3/4 In.

  • Mfr # 36ELF10401PR

  • Zoro # G4710946


product price:  $94.45
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
No Union NPT x Press
Body Material
Lead Free Brass, UNS 89836
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36ELF10401PR
Zoro #
G4710946
UPC #
670750760082
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
5 25/32 in
Height
4 3/4 in
Overall Height
5 5/8 in
Outlet Connection Size
3/4 in
Overall Width
5 5/8 in
Inlet Connection Size
3/4 in

Details

Connection Type
No Union NPT x Press
Body Material
Lead Free Brass, UNS 89836
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Application
Commercial Use, Institutional Use, Residential Use
Valve Type
High Capacity
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CSA B356
Preset Pressure Settings
50 psi
Pressure Adjustment Range
15 to 75 psig
Material
Lead Free Bronze
Strainer
Yes
Connection
Press
Material of Construction
Low Lead Bronze
Factory Set Pressure
50 psi
Disc Material
EPDM
Seat Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Maximum
150 psi
Inlet Connection Type
Press
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Fluid Temperature - Maximum
180 Degrees F
Flow Rate - Continuous Maximum
48 gpm
Pilot Adjustment - Minimum
29.7 psi
Outlet Connection Type
Press
Operating Pressure - Minimum
15 psi
Includes Strainer
Strainer Included
For Media
Water
Pilot Adjustment - Maximum
89.7 psi

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Bronze, Inlet/Outlet 3/4 In., Press Connection, Max. Working Pressure (PSI) 250, Adjustable Range 15 to 75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180 Degrees , Height (In.) 4-3/4, Length (In.) 5-25/32, Certification NSF/ANSI 61 (2010) SECTION 8 ANNEX F & G, Standards NSF/ANSI 61-8 2010, ASSE 1003-2009,CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.