Zoro Homepage

Water Pressure Reducing Valve, 3/4 In.

  • Mfr # 36LF10401

  • Zoro # G5192451


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Inlet Size
3/4"
Connection Type
Single Union NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF10401
Zoro #
G5192451
UPC #
670750512629
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Inlet Size
3/4"
Height
5 8/9 in
Length
4 57/64 in
Overall Height
5 5/8 in
Outlet Connection Size
3/4 in
Overall Width
4 7/8 in
Inlet Connection Size
3/4 in

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 3/4 In., Single Union NPT X NPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 5-8/9, Length (In.) 4-8/9, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.