Zoro Homepage

Back Box, 30A, 3/4" Hub, Straight, Metallic

  • Mfr # AEE23

  • Zoro # G3939476


product price: $32.09
/ea

Key Features

Hub
3/4 in
Use With
Appleton Powertite Series Pin and Sleeve
Length
4 5/8 in
Width
5 in
Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEE23
Zoro #
G3939476
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 5/8 in
Width
5 in
Length (Straight Wireway)
4 5/8 in

Details

Item
Back Box
Hub
3/4 in
Use With
Appleton Powertite Series Pin and Sleeve
Angle
Straight
Material
Metallic
Amps
30
Box Type
Dead End
Accessory Type
Back Box

Description

Back Box, Material Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.