Shop All Hazardous Location Lighting Accessories
Appleton Electric
Box, Conduit Outlet
Mfr # GRUE75-A
Zoro # G2831367
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Threaded Metal Conduit for General Purpose Wiring
- Match Code 1
- Width (In.) 4.25 in
- Length (In.) 4.25 in
- Height (In.) 2.75 in
Product Information
- Brand Appleton Electric
- MFR # GRUE75-A
- Zoro # G2831367
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 4.25 in |
Length (In.) | 4.25 in |
Height (In.) | 2.75 in |
Overall Width | 4 1/4 in |
Overall Height | 2 3/4 in |
Overall Length | 4 1/4 in |
Details
Description
Hazardous Location Lighting Accessories, For Use With Threaded Metal Conduit for General Purpose Wiring, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Overall Height 2 3/4 in, Material Aluminum, Finish Epoxy Powder Coat, Standards Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 100W Max Constant Voltage LED Driver, KTLD-100-UV-24V (KTLD-100-UV-24V)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- APPLETON ELECTRIC Pendant Mounting Hood (AAP75)
- APPLETON ELECTRIC Wire Guard (KGU2)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- Appleton Electric Hazardous Location Lighting Accessories